Shop All Shoulder Bolts
Ampg
Shoulder Screw, M6 x 1 Thr Sz, 10mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel
Mfr # STR700M6X20-OST
Zoro # G2205382
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Diameter 6 mm
- Shoulder Length 20 mm
- Drive Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M6X20-OST
- Zoro # G2205382
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Diameter | 6 mm |
Shoulder Length | 20 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 4.5mm |
Thread Length | 10mm |
Diameter Thread Size | M6 x 1 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.031.0062)
- VELCRO BRAND Reclosable Fastener Black (91100)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK (79328)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 21mm L, Rubber, 5 PK (39473)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR41438C06)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M20X20)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (ZR1716-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F36)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMP6)
- Ampg Shoulder Bolts