Shop All Shoulder Bolts
Ampg
Shoulder Screw, M6 x 1 Thr Sz, 10mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel
Mfr # STR700M6X16-OST
Zoro # G2205513
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Diameter 6 mm
- Shoulder Length 16 mm
- Drive Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M6X16-OST
- Zoro # G2205513
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Diameter | 6 mm |
Shoulder Length | 16 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 4.5mm |
Thread Length | 10mm |
Diameter Thread Size | M6 x 1 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37590.013.0001)
- ZORO SELECT Partition Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB83)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Dowel Screws 15PK (68422)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X6)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72018C08)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114C04-2)
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, Brass (STR55012C12)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1346-303S)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0075)
- Ampg Shoulder Bolts