Shop All Shoulder Bolts
Ampg
Shoulder Screw, M6 x 1 Thr Sz, 10mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel
Mfr # STR700M6X10-OST
Zoro # G2205373
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Diameter 6 mm
- Shoulder Length 10 mm
- Drive Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M6X10-OST
- Zoro # G2205373
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Diameter | 6 mm |
Shoulder Length | 10 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 4.5mm |
Thread Length | 10mm |
Diameter Thread Size | M6 x 1 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK (M16000.220.0001)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 25 PK (U04211.050.0225)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (SFIA0750225-005P)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (5ZA54)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60214C02-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/2 in Shoulder Lg, 316 Stainless Steel (STR60212C40)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, Stainless Steel (STR74451C16)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C40)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- AMPG Military Shoulder Screws, 2A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (ZR1412-MILH)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.050.0037)
- Ampg Shoulder Bolts