Shop All Shoulder Bolts
Ampg
Shoulder Screw, M5 x 0.8 Thr Sz, 9.5mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel
Mfr # STR700M6X50
Zoro # G0748503
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M5 x 0.8
- Shoulder Diameter 6 mm
- Shoulder Length 50 mm
- Drive Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M6X50
- Zoro # G0748503
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5 x 0.8 |
Shoulder Diameter | 6 mm |
Shoulder Length | 50 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 4.5mm |
Thread Length | 9.5mm |
Diameter Thread Size | M5 x 0.8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Socket Shoulder Screw,ASME Tolerance 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU68)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MBP-R8-M11-PKT)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-14 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY89)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C36)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-OST)
- AMPG Shoulder Screw, 3A Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Aluminum (STR720015C16-1)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 65 mm Shoulder Lg, Alloy Steel (STR700M12X65)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/8 in Shoulder Lg, 316 Stainless Steel (STR60238C18)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC6921-SS)
- Ampg Shoulder Bolts