Shop All Shoulder Bolts
Ampg
Shoulder Screw, M5 x 0.8 Thr Sz, 6mm Thr Lg, 50 mm Shoulder Lg, 316 Stainless Steel
Mfr # ZR1848-316H
Zoro # G0819419
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5 x 0.8
- Shoulder Diameter 6 mm
- Head Type Smooth
- Drive Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZR1848-316H
- Zoro # G0819419
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5 x 0.8 |
Shoulder Diameter | 6 mm |
Shoulder Length | 50 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 5mm |
Thread Length | 6mm |
Diameter Thread Size | M5 x 0.8 |
Details
System of Measurement | Metric |
Head Type | Smooth |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Smooth Hd Skt Shld Scrw, 6(M5)X50,316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0125)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK (77601)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38405.112.0001)
- SUBURBAN BOLT AND SUPPLY M30 X 70 PULL DOWEL (A4550300070P)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72018C08)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1824-303H)
- AMPG Shoulder Screw, 5/8"-11 Thr Sz, 7/8 Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (STR70034C28)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (STR60251C03)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (ZR1762-303H)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.037.0050)
- Ampg Shoulder Bolts