Shop All Shoulder Bolts
Ampg
Shoulder Screw, M5 x 0.8 Thr Sz, 10mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel
Mfr # STR700M6X10-LOW
Zoro # G2205419
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M5 x 0.8
- Shoulder Diameter 6 mm
- Drive Size 3mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR700M6X10-LOW
- Zoro # G2205419
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5 x 0.8 |
Shoulder Diameter | 6 mm |
Shoulder Length | 10 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 3mm |
Thread Length | 10mm |
Diameter Thread Size | M5 x 0.8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Profile | Low-Profile |
Description
Low Pro Knrl Hd Shdr Screw,Alloy USA,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 316 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (90107A029)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 12 Sizes (RCX25125STPA)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (25C250KCS)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04100.200.0090)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (STR60214F16)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1536-316H)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (ZR1366-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR41438C06)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/16 Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel (STR60251C28-PATCH)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF4)
- Ampg Shoulder Bolts