Shop All Shoulder Bolts
Ampg
Shoulder Screw, M4 x 0.7 Thr Sz, 4.5mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel
Mfr # STR700M5X4
Zoro # G0747399
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M4 x 0.7
- Shoulder Diameter 5 mm
- Shoulder Length 20 mm
- Drive Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR700M5X4
- Zoro # G0747399
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M4 x 0.7 |
Shoulder Diameter | 5 mm |
Shoulder Length | 20 mm |
Drive Size | 2.5mm |
Head Diameter | 9mm |
Head Height | 4mm |
Thread Length | 4.5mm |
Diameter Thread Size | M4 x 0.7 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Socket Shoulder Screw,ASME Tolerance 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0100)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51230.030.0025)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in Length, 4 PK (67487)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- AMPG Military Shoulder Screws, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (ZR1216-MILH)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60238C06)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60138C48-1420)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR60214C04)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DMZ3)
- Ampg Shoulder Bolts