Shop All Shoulder Bolts
Ampg
Shoulder Screw, M3 x 0.5 Thr Sz, 4.5mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel
Mfr # STR700M4X10
Zoro # G0747006
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M3 x 0.5
- Shoulder Diameter 4 mm
- Drive Size 2mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M4X10
- Zoro # G0747006
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M3 x 0.5 |
Shoulder Diameter | 4 mm |
Shoulder Length | 10 mm |
Drive Size | 2mm |
Head Diameter | 6mm |
Head Height | 3mm |
Thread Length | 4.5mm |
Diameter Thread Size | M3 x 0.5 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,ASME Tolerance 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Stainless Steel Plain Finish, 50 PK (U55530.015.0087)
- ZORO SELECT Slotted Shim 4 x 4" x 0.002", Pk20 (36D745)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK (61302)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-720-PK5)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60238C06)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72053C08-1)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2-1/2 in Shoulder Lg, Steel (Z0811)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60138C48)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- Ampg Shoulder Bolts