Shop All Shoulder Bolts
Ampg
Shoulder Screw, M12 x 1.75 Thr Sz, 18mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel
Mfr # STR700M12X30-OST
Zoro # G2205355
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M12 x 1.75
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M12X30-OST
- Zoro # G2205355
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12 x 1.75 |
Shoulder Diameter | 12 mm |
Shoulder Length | 30 mm |
Drive Size | 6mm |
Head Diameter | 18mm |
Head Height | 9mm |
Thread Length | 18mm |
Diameter Thread Size | M12 x 1.75 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw,Alloy USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK (M01230.120.0060)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100 (M39080.025.0006)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53460.013.0001)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Brass (STR40651C06)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X6)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C24-PATCH)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (ZR1720-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR41438C06)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1196-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (ZR1408-416H)
- Ampg Shoulder Bolts