Shop All Shoulder Bolts
Ampg
Shoulder Screw, M12 x 1.75 Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel
Mfr # STR700M16X100
Zoro # G0719715
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M12 x 1.75
- Shoulder Diameter 16 mm
- Drive Size 8mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR700M16X100
- Zoro # G0719715
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12 x 1.75 |
Shoulder Diameter | 16 mm |
Shoulder Length | 100 mm |
Drive Size | 8mm |
Head Diameter | 24mm |
Head Height | 11mm |
Thread Length | 18mm |
Diameter Thread Size | M12 x 1.75 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Description
Socket Shoulder Screw,ASME Tolerance 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia. (M39140.100.0080)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 50PK (9055705)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0200)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53819)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR41414C04)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (STR60151C05)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (ZR1720-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C08)
- Ampg Shoulder Bolts