Shop All Shoulder Bolts
Ampg
Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 35 in Shoulder Lg, 316 Stainless Steel
Mfr # ZR1994-316H
Zoro # G0787891
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10 x 1.5
- Shoulder Diameter 12 mm
- Head Type Smooth
- Drive Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZR1994-316H
- Zoro # G0787891
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 x 1.5 |
Shoulder Diameter | 12 mm |
Shoulder Length | 35 in |
Drive Size | 6mm |
Head Diameter | 20mm |
Head Height | 8mm |
Thread Length | 16mm |
Diameter Thread Size | M10 x 1.5 |
Details
System of Measurement | Metric |
Head Type | Smooth |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Smth Hd Skt Shld Screw,12(M10)X35,316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1231)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08442)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (SC2212090-025P)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.016.0037)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X55)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72058C08-1)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/8 in Shoulder Lg, 316 Stainless Steel (STR60238C18)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C44)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C24-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C40)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- Ampg Shoulder Bolts