Shop All Shoulder Bolts
Ampg
Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1982-303S
Zoro # G0787304
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M10 x 1.5
- Shoulder Diameter 12 mm
- Head Type Smooth
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1982-303S
- Zoro # G0787304
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 x 1.5 |
Shoulder Diameter | 12 mm |
Shoulder Length | 14 mm |
Head Diameter | 20mm |
Head Height | 8mm |
Thread Length | 16mm |
Diameter Thread Size | M10 x 1.5 |
Details
System of Measurement | Metric |
Head Type | Smooth |
Drive Type | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Smth Hd Skt Shld Screw,12(M10)X14,188SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (749300-1000)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (U51700.009.0100)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650238)
- ZORO SELECT Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (PH.KKMET.42.200 PC)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (ZR1799-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 2-1/4 in Shoulder Lg, Aluminum (STR72014C36-1)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60212C24)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 316 Stainless Steel (STR602M16X100)
- AMPG Shoulder Screw, #4-40 Thr Sz, 5/32 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70018C10)
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X4-SHORT)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK (6907SS416)
- Ampg Shoulder Bolts