Shop All Shoulder Bolts
Ampg
Shoulder Screw, Alloy, M4x0.7mm, 14mm L, 6g Thr Sz, 5mm Thr Lg, 14mm Shoulder Lg, Alloy Steel
Mfr # ZR1774-414H
Zoro # G6467216
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size 6g
- Shoulder Diameter 5 mm
- Shoulder Length 14mm
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1774-414H
- Zoro # G6467216
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 6g |
Shoulder Diameter | 5 mm |
Shoulder Length | 14mm |
Drive Size | 2.5mm |
Head Diameter | 8mm |
Head Height | 4mm |
Thread Length | 5mm |
Shoulder Dia. | 5mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Details
System of Measurement | Metric |
Head Type | Smooth |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw,Alloy, M4x0.7mm,14mm L |
Type | Tight Tolerance Smooth Head |
Description
Shoulder Screw,Alloy, M4x0.7mm,14mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0250)
- TE-CO Spherical Washer, Steel, Black Oxide Finish, 1 PR (42707)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.375 in L, Steel Body, 515 PK (410406U)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36-EXT)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (ZR1762-303H)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60234C24-PATCH)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M8X25)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X20)
- Ampg Shoulder Bolts