Shop All Shoulder Bolts
Ampg
Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1799-303H
Zoro # G6467015
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size 6g
- Shoulder Diameter 5 mm
- Head Type Smooth
- Drive Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1799-303H
- Zoro # G6467015
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 6g |
Shoulder Diameter | 5 mm |
Shoulder Length | 50 mm |
Drive Size | 2.5mm |
Head Diameter | 8mm |
Head Height | 4mm |
Thread Length | 5mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Diameter Thread Size | M4 x 0.7 |
Details
System of Measurement | Metric |
Head Type | Smooth |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M4x0.7mm,50mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176223)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- ZORO SELECT Thin Hex Nut, M27-3.00, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11360.270.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-5)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (ZR1762-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1212-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60231C06)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 7 mm Shoulder Lg, 18-8 Stainless Steel (ZR1685-303H)
- AMPG Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40618C08)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (4363)
- Ampg Shoulder Bolts