Shop All Shoulder Bolts
Ampg
Shoulder Screw, 6g Thr Sz, 12mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1976-303H
Zoro # G0780261
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size 6g
- Shoulder Diameter 10 mm
- Head Type Smooth
- Drive Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1976-303H
- Zoro # G0780261
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 6g |
Shoulder Diameter | 10 mm |
Shoulder Length | 40 mm |
Drive Size | 5mm |
Head Diameter | 14mm |
Head Height | 7mm |
Thread Length | 12mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Smooth |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Smooth Hd Skt Shld Scrw,10(M8)X40,188SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (6232BHT5)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0037)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK (M04110.200.0045)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR602M6X6)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78853C08)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 7 mm Shoulder Lg, 18-8 Stainless Steel (ZR1685-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60173C36)
- AMPG Shoulder Screw, M4 x 0.7 Thr Sz, 4.5mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel (STR700M5X4)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2-1/2 in Shoulder Lg, Steel (Z0811)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (SBIX0250050-005P1)
- Ampg Shoulder Bolts