Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M6X35
Zoro # G6457757
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 6 mm
- Drive Size 3mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M6X35
- Zoro # G6457757
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 6 mm |
Shoulder Length | 35 in |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 4.5mm |
Thread Length | 9.5mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M5 x 0.8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M5x0.8mm,35mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.157 in Dia., 2/7 in L, Nylon Body, 10 PK (27SR157275)
- TEKS Self-Drilling Screw, 1/4" x 1 1/8 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1175153)
- ARROW FASTENER 1000PK 1 23GA Pin Nail (23G25-1K)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-364)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR401M5X10S-ST)
- AMPG Shoulder Screw, 3A Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Aluminum (STR720015C16-1)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72018C08)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40651C08)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60138C10)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60251C02)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- Ampg Shoulder Bolts