Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 8mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M6X8-SHORT
Zoro # G6457635
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 6 mm
- Drive Size 3mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M6X8-SHORT
- Zoro # G6457635
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 6 mm |
Shoulder Length | 8 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 4.5mm |
Thread Length | 8mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M5 x 0.8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M5x0.8mm,8mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Swivel Concrete Bolts 10K (replacement b (A510004)
- ZORO SELECT M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX (M4010SSC)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040666GR)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 25mm L, PK25 (M07840.080.0025)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C32)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X6)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (ZR1316-316S)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72038C08-1)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel (STR700M20X20)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.100.0016)
- Ampg Shoulder Bolts