Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M5X6
Zoro # G6457888
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 5 mm
- Shoulder Length 6 mm
- Drive Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M5X6
- Zoro # G6457888
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 5 mm |
Shoulder Length | 6 mm |
Drive Size | 2.5mm |
Head Diameter | 9mm |
Head Height | 4mm |
Thread Length | 4.5mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M4 x 0.7 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M4x0.7mm,6mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-6)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3462)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 5/8 in Shoulder Lg, Brass (STR40651C10)
- AMPG Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70051F10-SHORT)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1196-303H)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 2 in Shoulder Lg, Alloy Steel (STR70014C32)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C08)
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 1-1/2 in Shoulder Lg, Brass (STR55012C24)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-13)
- Ampg Shoulder Bolts