Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M5X50
Zoro # G6457906
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 5 mm
- Shoulder Length 50 mm
- Drive Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M5X50
- Zoro # G6457906
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 5 mm |
Shoulder Length | 50 mm |
Drive Size | 2.5mm |
Head Diameter | 9mm |
Head Height | 4mm |
Thread Length | 4.5mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M4 x 0.7 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M4x0.7mm,50mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK632-14PHP-01)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length (1GB50)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04211.050.0400)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK (1-EFJ-07-17-)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60212C24)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60134C36)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60214C12-PATCH)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72014C08)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1212-303H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DML8)
- Ampg Shoulder Bolts