Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 45 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M4X45
Zoro # G6458131
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 4 mm
- Drive Size 2mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M4X45
- Zoro # G6458131
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 4 mm |
Shoulder Length | 45 mm |
Drive Size | 2mm |
Head Diameter | 6mm |
Head Height | 3mm |
Thread Length | 4.5mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M3 x 0.5 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M3x0.5mm,45mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0018)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9056087)
- ZORO SELECT #8-32 x 5/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0031)
- MKT FASTENING Stud Assembly, 27/40", 7 1/2 in, Zinc Plated, Steel, 10 PK (3210030)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C04)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (ZR1328-316S)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR401M5X10S-ST)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel (STR74451C64-1)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, Titanium (STR70514C12)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/16 Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60153C12-PATCH)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.050.0125)
- Ampg Shoulder Bolts