Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M5X14
Zoro # G6458028
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 5 mm
- Shoulder Length 14 mm
- Drive Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M5X14
- Zoro # G6458028
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 5 mm |
Shoulder Length | 14 mm |
Drive Size | 2.5mm |
Head Diameter | 9mm |
Head Height | 4mm |
Thread Length | 4.5mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M4 x 0.7 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M4x0.7mm,14mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-32, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG4)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB64)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 5 PK (U04104.050.0425)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 5 PK (63048)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78853C08)
- AMPG Shoulder Screw, M20 x 2.5 Thr Sz, 27mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel (STR700M24X100)
- AMPG Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70051F10-SHORT)
- AMPG Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40618C08)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel (STR700M20X20)
- AMPG Shoulder Screw, #2-56 Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70033C03)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg (5MA44)
- Ampg Shoulder Bolts