Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M4X14
Zoro # G6458299
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 4 mm
- Drive Size 2mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M4X14
- Zoro # G6458299
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 4 mm |
Shoulder Length | 14 mm |
Drive Size | 2mm |
Head Diameter | 6mm |
Head Height | 3mm |
Thread Length | 4.5mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M3 x 0.5 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M3x0.5mm,14mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.3600)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.031.0300)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE8)
- PRIME-LINE Carriage Bolts 1/4in-20 X 3in Grade 18-8 Stainless Steel 25PK (9062431)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X25)
- AMPG Shoulder Screw, 1/2"-13 Thr Sz, 3/4 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (STR70058C24)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X55)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36-EXT)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4448)
- Ampg Shoulder Bolts