Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M8X80
Zoro # G6457529
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 8 mm
- Drive Size 4mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR601M8X80
- Zoro # G6457529
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 8 mm |
Shoulder Length | 80 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 5.5mm |
Thread Length | 11mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M6 x 1 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M6x1mm,80mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02579)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M04110.060.0040)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z9474SETSS)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X6)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X25)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, Brass (STR55053C06)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F20)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DMZ3)
- Ampg Shoulder Bolts