Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5/8"-11 Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel
Mfr # STR70034C24
Zoro # G2202153
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Shoulder Diameter 3/4 in
- Drive Size 3/8
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70034C24
- Zoro # G2202153
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/8"-11 |
Shoulder Diameter | 3/4 in |
Shoulder Length | 1-1/2 in |
Drive Size | 3/8 |
Head Diameter | 1 |
Head Height | 1/2 |
Thread Length | 7/8 |
Diameter Thread Size | 5/8-11 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,3/4,5/8-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (513161G)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M16C40KCS)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (SCIA0-60125USA-100BX)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-17-)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (ZR1720-303H)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60238C20)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60231C36)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X6)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 316 Stainless Steel (STR602M16X100)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4314)
- Ampg Shoulder Bolts