Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel
Mfr # STR70038C10-ULTRA
Zoro # G2202619
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Drive Size 3/16
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70038C10-ULTRA
- Zoro # G2202619
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 5/8 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 5/64 |
Thread Length | 1/2 |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Profile | Ultra-Low Profile |
Description
Ultra Low Knrl Hd Shdr Screw,Alloy USA,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M612D7985AB)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 30MM Black Oxide Coated Steel 10PK (9186368)
- GRIP-RITE Grip-Rite GR071M Full Round Head Framing Nail 2.38 in. x 0.113 (2394930)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-LH)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1424-316S)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X6)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72038C08-1)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 7/32 in Shoulder Lg, Alloy Steel (STR70014C03.5)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60231C06)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Brass (STR40651C06)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DND5)
- Ampg Shoulder Bolts