Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel
Mfr # STR70038C03
Zoro # G2202409
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 3/16 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70038C03
- Zoro # G2202409
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 3/16 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,3/8,5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07410.019.0200)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40651C08)
- AMPG Shoulder Screw, 3A Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Aluminum (STR720015C16-1)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C24-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78853C08)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60214C12-PATCH)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0025)
- Ampg Shoulder Bolts