Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 1/4 in Shoulder Lg, Alloy Steel
Mfr # STR70038C04
Zoro # G2202339
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 1/4 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70038C04
- Zoro # G2202339
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1/4 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,3/8,5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK (U12320.031.0002)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01231)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37480.075.0001)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X6)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C08)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1424-316S)
- AMPG Shoulder Screw, 3A Thr Sz, 1 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60201C12)
- AMPG Military Shoulder Screws, 2A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (ZR1412-MILH)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC7014-SS)
- Ampg Shoulder Bolts