Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 13/16 in Shoulder Lg, Alloy Steel
Mfr # STR70038C13
Zoro # G2202591
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 13/16 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70038C13
- Zoro # G2202591
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 13/16 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,3/8,5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25 PK (42602)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Zinc Plated, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700A87-)
- ALLIED TITANIUM 1/4 X 1 inch Dowel Pin, Grade 5 (Ti-6Al-4V) (0047024)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (STR70051C12-ULTRA)
- AMPG Shoulder Screw, 3/4"-10 Thr Sz, 1 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (STR70078C24)
- AMPG Shoulder Screw, 2A Thr Sz, 1 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12-EXT)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60231C36)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60158C10)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- ZORO SELECT Shoulder Screw, M20-2.50 Thr Sz, 27 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.240.0050)
- Ampg Shoulder Bolts