Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 1-3/8 in Shoulder Lg, Alloy Steel
Mfr # STR70038C22
Zoro # G2202844
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 1-3/8 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70038C22
- Zoro # G2202844
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1-3/8 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,3/8,5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (26AD0406-EA-250)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07040.062.0150)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64042)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.025.0075)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X80)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (ZR1524-416H)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, Titanium (STR70514C12)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70038C03)
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X4-SHORT)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (STR70051C12-ULTRA)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- Ampg Shoulder Bolts