Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C010
Zoro # G6459909
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 5/16 in
- Shoulder Length 5/8 in
- Drive Size 5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR60151C010
- Zoro # G6459909
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 5/16 in |
Shoulder Length | 5/8 in |
Drive Size | 5/32 |
Head Diameter | 7/16 |
Head Height | 7/32 |
Thread Length | 7/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 1/4-20 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,1/4-20",5/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- ZORO SELECT #6-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0062)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (N04104.025.0075)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Zinc Plated Hex Hex Drive (01330)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C08)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (ZR1828-303H)
- AMPG Shoulder Screw, 316 SS, 5/16-18", 1-3/4 L, 3A Thr Sz, 1/2 Thr Lg, 1-3/4 Shoulder Lg (STR60238C28)
- AMPG Shoulder Screw, M20 x 2.5 Thr Sz, 27mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel (STR700M24X100)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C04)
- AMPG Military Shoulder Screws, 2A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (ZR1412-MILH)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0150)
- Ampg Shoulder Bolts