Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C12
Zoro # G6459610
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 5/16 in
- Shoulder Length 3/4 in
- Drive Size 5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60151C12
- Zoro # G6459610
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/4 in |
Drive Size | 5/32 |
Head Diameter | 7/16 |
Head Height | 7/32 |
Thread Length | 7/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 1/4-20 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,1/4-20",3/4 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bridge Pin .091 x 2 CS ZC (BP-0006/D)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.060.0022)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 COTTER PIN (A0560120132)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09083)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, Brass (STR40651C02)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C08)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M16X20)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-1/2 in Shoulder Lg, Stainless Steel (STR74438C40-1)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, Brass (STR55012C12)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.062.0125)
- Ampg Shoulder Bolts