Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C16
Zoro # G6459540
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 5/16 in
- Shoulder Length 1 in
- Drive Size 5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR60151C16
- Zoro # G6459540
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1 in |
Drive Size | 5/32 |
Head Diameter | 7/16 |
Head Height | 7/32 |
Thread Length | 7/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 1/4-20 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,1/4-20",1 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (50697)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03290)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (271270S)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (U11400.062.0212)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-OST)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-DD)
- AMPG Shoulder Screw, #4-40 Thr Sz, 5/32 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70018C10)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (STR60214F16)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Brass (STR40651C06)
- AMPG Shoulder Screw, M4 x 0.7 Thr Sz, 4.5mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel (STR700M5X4)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4322)
- Ampg Shoulder Bolts