Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Aluminum
Mfr # STR72018C08
Zoro # G6449110
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 1/8 in
- Drive Size 5/64
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR72018C08
- Zoro # G6449110
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 1/8 in |
Shoulder Length | 1/2 in |
Drive Size | 5/64 |
Head Diameter | 1/4 |
Head Height | 1/8 |
Thread Length | 5/32 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 4-40 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Aluminum |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,Aluminum,4-40",1/2 L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.050.0275)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.53 in Inside Dia (MPB1382)
- ZORO SELECT Bilateral Key Stock, 12 in L, 5/16 in W, 5/16 in H, Brass (WWG060312031212)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40305)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60212C06)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, Brass (STR55038C16)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40638C04)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72053C08-1)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-1)
- Ampg Shoulder Bolts