Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60114C48
Zoro # G6461887
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 1/4 in
- Shoulder Length 3 in
- Drive Size 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60114C48
- Zoro # G6461887
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 1/4 in |
Shoulder Length | 3 in |
Drive Size | 1/8 |
Head Diameter | 3/8 |
Head Height | 3/16 |
Thread Length | 3/8 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 10-24 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,10-24",3 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK (U04008.087.0475)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650385)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 5 PK (U55050.075.0300)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62961)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/16 Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel (STR60251C28-PATCH)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (ZR1408-416H)
- AMPG Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40618C08)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/32 in Shoulder Lg, Alloy Steel (ZR1202-414H)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3-1/2 in Shoulder Lg, Stainless Steel (STR74412C56-1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 7-1/2 Shoulder Lg, Titanium (STR70534C120-1)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2 in Shoulder Lg, Steel (Z0808)
- Ampg Shoulder Bolts