Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Aluminum
Mfr # STR72014C08
Zoro # G6449427
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 1/4 in
- Drive Size 1/8
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR72014C08
- Zoro # G6449427
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1/2 in |
Drive Size | 1/8 |
Head Diameter | 3/8 |
Head Height | 3/16 |
Thread Length | 3/8 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 10-24 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Aluminum |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,Aluminum,10-24",1/2" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 200 PK (L04114.120.0035)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x1 1/2 InL (WWG-CLPSBPS-064)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0100)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45927)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 2-1/4 in Shoulder Lg, Aluminum (STR72014C36-1)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36-EXT)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60112C16)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M20X20)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 3 PK (71594)
- Ampg Shoulder Bolts