Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR60231C06
Zoro # G6455849
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/16 in
- Drive Size 3/32
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60231C06
- Zoro # G6455849
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/16 in |
Shoulder Length | 3/8 in |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 8-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Standards | RoHS Compliant |
Description
Shoulder Screw,316 SS,8-32",3/8" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08320.031.0100)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-MACH)
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0003)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C04)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (ZR1716-303H)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel (STR700M8X12-LOW)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114F28)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- Ampg Shoulder Bolts