Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR60231C36
Zoro # G6455727
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/16 in
- Shoulder Length 2-1/4 in
- Drive Size 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60231C36
- Zoro # G6455727
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/16 in |
Shoulder Length | 2-1/4 in |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 8-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,316 SS,8-32",2-1/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Fully Threaded Stud, 5/8"-11, 4 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK (B7-.625-4.5-50)
- ZORO SELECT Dowel Pin, Std, SS, M4x20mm L, PK25 (DP7X04020h8-025P1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02935)
- ARMOR COAT Split Lock Washer, For Screw Size 1/2 in Steel, Armor Coat Finish, 25 PK (UST236050)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60134C36)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60138C48-1420)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3-1/2 in Shoulder Lg, Stainless Steel (STR74412C56-1)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (ZR1316-316S)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Brass (STR40651C06)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60112C16)
- Ampg Shoulder Bolts