Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Aluminum
Mfr # STR72053C08-1
Zoro # G6447957
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 5/32 in
- Drive Size 3/32
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR72053C08-1
- Zoro # G6447957
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 5/32 in |
Shoulder Length | 1/2 in |
Drive Size | 3/32 |
Head Diameter | 9/32 |
Head Height | 1/8 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 6-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Aluminum |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,Aluminum,6-32",1/2 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0075)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.050.0300)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBFHEADS38162P10)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel (STR700M20X20)
- AMPG Shoulder Screw, 1-1/8"-7 Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Alloy Steel (STR700015C16)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60112C14)
- AMPG Shoulder Screw, 3A Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Aluminum (STR720015C16-1)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (ZR0804-316H)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60112C40)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- Ampg Shoulder Bolts