Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR78853C08
Zoro # G6457127
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 5/32 in
- Drive Size 3/32
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR78853C08
- Zoro # G6457127
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 5/32 in |
Shoulder Length | 1/2 in |
Drive Size | 3/32 |
Head Diameter | 9/32 |
Head Height | 1/8 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 6-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,6-32",1/2 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-173)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U01000.031.0300)
- MIDWEST FASTENER Connector Bolt, 1/4"-20 Thrd Sz, 1-1/4" L, Alloy Steel, Zinc Plated, 20 PK (68666)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE30)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60114C48)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel (STR402M5X4UL)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- AMPG Shoulder Screw, M3 x 0.5 Thr Sz, 4.5mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel (STR700M4X10)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- Ampg Shoulder Bolts