Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60138C44
Zoro # G6460015
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/8 in
- Shoulder Length 2-3/4 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60138C44
- Zoro # G6460015
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/8 in |
Shoulder Length | 2-3/4 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,5/16-18",2-3/4 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U34122.018.0616)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 239 PK (09771)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.050.0012)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 7-1/2 Shoulder Lg, Titanium (STR70534C120-1)
- AMPG Shoulder Screw, 6g Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR402M8X6UL)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- AMPG Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40618C08)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60251C06)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (ZR1366-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60251C12)
- Ampg Shoulder Bolts