Shop All Shoulder Bolts
Download CAD Files
Ampg
Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR78838C16
Zoro # G6457258
CAD Available
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/8 in
- Shoulder Length 1 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR78838C16
- Zoro # G6457258
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,5/16-18",1 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.025.0006)
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 300 Pieces (DISP-MK300)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12450.037.0001)
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0062)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C04)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X14)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114C28)
- AMPG Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 1-5/8 in Shoulder Lg, Alloy Steel (STR70012C26)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60158C16)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4452)
- Ampg Shoulder Bolts