Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel
Mfr # STR70012C52
Zoro # G2200132
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 3-1/4 in
- Drive Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70012C52
- Zoro # G2200132
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 3-1/4 in |
Drive Size | 1/4 |
Head Diameter | 3/4 |
Head Height | 5/16 |
Thread Length | 5/8 |
Diameter Thread Size | 3/8-16 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,1/2,3/8-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Paslode 650047 2 in. Finish Nail; 16 Gauge (750107)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9177571)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70014C10)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60134C16)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60173C36)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60214C02-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114F28)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- Ampg Shoulder Bolts