Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR63012C08
Zoro # G0886110
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Head Type Smooth
- Drive Size 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # STR63012C08
- Zoro # G0886110
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1/2 in |
Drive Size | 5/16 |
Head Diameter | 15/16 |
Head Height | 17/64 |
Thread Length | 5/8 |
Diameter Thread Size | 3/8-16 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Flat Hd Shld Scrw, 1/2 (3/8-16)X1/2, SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- ZORO SELECT Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U55080.031.0001)
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Stainless Steel, 18-8, Plain Finish (56055)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, Titanium (STR70514C12)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR602M6X6)
- AMPG Shoulder Screw, 1/2"-13 Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR70012C04-OST)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60214C12-PATCH)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 7/32 in Shoulder Lg, Alloy Steel (STR70014C03.5)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500250USA-025BX)
- Ampg Shoulder Bolts