Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3/8"-16 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel
Mfr # STR70038C10-OST
Zoro # G2204210
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 3/8 in
- Shoulder Length 5/8 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70038C10-OST
- Zoro # G2204210
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 5/8 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Diameter Thread Size | 3/8-16 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw Alloy USA,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, 1 in, Hex Drive, 140 PK (21328)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 10 PK (07348-PWR)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C08)
- AMPG Shoulder Screw, 5/8"-11 Thr Sz, 7/8 Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (STR70034C28)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR41438C06)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3 in Shoulder Lg, Stainless Steel (STR74451C48-1)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60114C04-2)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M8X60)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4476-BX)
- Ampg Shoulder Bolts