Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3/8"-16 Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, Alloy Steel
Mfr # STR70038C16-OST
Zoro # G2202740
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 3/8 in
- Shoulder Length 1 in
- Drive Size 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70038C16-OST
- Zoro # G2202740
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Diameter Thread Size | 3/8-16 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Oversized Thrd Skt Shdr Screw Alloy USA,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 7/8 in Length, 10 PK (PK1024-78SHC-01)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 8 in, Steel, Black Oxide, 2 PK (40314)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4440050030)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51010.050.0500)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, Stainless Steel (STR74451C16)
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X12-SHORT)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X25)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/16 Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60153C12-PATCH)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- MTD Screw-Shldr 1/4-2 (738-04278)
- Ampg Shoulder Bolts