Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3/4"-10 Thr Sz, 1 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel
Mfr # STR70078C24
Zoro # G2205093
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Shoulder Diameter 7/8 in
- Drive Size 1/4
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR70078C24
- Zoro # G2205093
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/4"-10 |
Shoulder Diameter | 7/8 in |
Shoulder Length | 1-1/2 in |
Drive Size | 1/4 |
Head Diameter | 1-1/4 |
Head Height | 9/16 |
Thread Length | 1 |
Diameter Thread Size | 3/4-10 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
ASME Skt Shdr Screw Alloy USA,7/8,3/4-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE NAIL DECK 3"" L (S10CRD1)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.062.0001)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50827)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (P11C10)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60238C06)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1824-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C44)
- AMPG Shoulder Screw, 1/2"-13 Thr Sz, 3/4 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (STR70058C24)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M20X20)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 2 in Shoulder Lg, Alloy Steel (STR70014C32)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0012)
- Ampg Shoulder Bolts