Shop All Shoulder Bolts
Ampg
Shoulder Screw, 316 SS, 8-32", 5/8" L, 3A Thr Sz, 3/16 Thr Lg, 5/8 Shoulder Lg
Mfr # STR60231C10
Zoro # G6455815
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3A
- Shoulder Length 5/8
- Drive Size 3/32
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60231C10
- Zoro # G6455815
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Length | 5/8 |
Drive Size | 3/32 |
Head Diameter | 5/16 |
Head Height | 5/32 |
Thread Length | 3/16 |
Shoulder Dia. | 3/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Details
System of Measurement | Inch |
Finish | Plain |
Item | Shoulder Screw,316 SS,8-32",5/8" L |
Type | ASME Tolerance Knurled Head |
Description
Shoulder Screw,316 SS,8-32 In.,5/8 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Cap Screw, Phosphate Black Phosphate, 1 in L, 50 PK (5RKK5)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04170.140.0040)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C32)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Brass (STR55031C08)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (ZR0804-316H)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72018C08)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X50)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0175)
- Ampg Shoulder Bolts