Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C12-OST
Zoro # G6459595
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 5/16 in
- Shoulder Length 3/4 in
- Drive Size 5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # STR60151C12-OST
- Zoro # G6459595
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/4 in |
Drive Size | 5/32 |
Head Diameter | 7/16 |
Head Height | 7/32 |
Thread Length | 7/16 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,5/16-18 In.,3/4 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA1)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NS8)
- TIE DOWN MARINE Ubolt-1/2 X 3.06 Galv, #86336 (86336)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 10 PK (1528)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C44)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (ZR1216-303H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel (STR60238C14)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3-1/2 in Shoulder Lg, Stainless Steel (STR74412C56-1)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/32 in Shoulder Lg, Stainless Steel (ZR1102-416H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN5)
- Ampg Shoulder Bolts