Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, Alloy Steel
Mfr # ZR1300-414H
Zoro # G6473236
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 1/4 in
- Head Type Smooth
- Drive Size 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1300-414H
- Zoro # G6473236
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1/8 in |
Drive Size | 1/8 |
Head Diameter | 3/8 |
Head Height | 3/16 |
Thread Length | 3/8 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 10-24 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,Alloy,10-24",1/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish (Z9252)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0026)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1982-303S)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60214C02-PATCH)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR60214C04)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel (STR74451C64-1)
- AMPG Shoulder Screw, M4 x 0.7 Thr Sz, 4.5mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel (STR700M5X4)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60131C10)
- Ampg Shoulder Bolts