Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/32 in Shoulder Lg, Stainless Steel
Mfr # ZR1102-416S
Zoro # G6476499
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 5/32 in
- Head Type Smooth
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZR1102-416S
- Zoro # G6476499
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 5/32 in |
Shoulder Length | 5/32 in |
Head Diameter | 9/32 |
Head Height | 1/8 |
Thread Length | 3/16 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 6-32 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Slotted |
Material | Stainless Steel |
Finish | Passivated |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,416 SS,6-32",5/32 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 50 PK (U51050.037.0112)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0300)
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 100 PK (55126)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N01000.100.0500)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40238C06)
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36-EXT)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06)
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X4-SHORT)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C36)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMJ9)
- Ampg Shoulder Bolts